-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Control |
|---|---|
| Applicable Tube O.d. | 4 mm |
| Body Material | Resin PBT |
| Body Size | 1 |
| Connection Dia. | 10 32 |
| Control Method | Meter Out |
| Environment Applications | Standard |
| Hex Size H (h1) | 9 mm |
|---|---|
| Joint Type | Male Thread, One Touch Couplings |
| Knob Type | Push Lock Type |
| Screw Type | UNF |
| Sealing Method | Gasket Seal |
| Type | Speed Controller |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.27 |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)