-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulator |
|---|---|
| Fluid Compatibility | Air |
| Max. Operating Pressure | 145 psi |
| Max. Operating Temp. | 140°F |
| Max. Set Pressure | 123 psi |
| Min. Operating Temp. | 23°F |
| Minimum Set Pressure | 7.3 psi |
| Operating Temp. Range | 23°F to 140°F |
|---|---|
| Overall Height | 114 mm |
| Overall Length | 57 mm |
| Overall Width | 65 mm |
| Port Gender | Female |
| Proof Pressure | 217 psi |
| Set Pressure Range | 7.3 psi to 123 psi |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)