-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Dual Flush Valve |
|---|---|
| Basic Power Source | Manual |
| Brand And Series | Sloan |
| Connection Location | Top |
| Finish | Chrome Plated |
| Fixture Connection | Top Spud |
| Fixture Type | Toilet |
| Flush Mode | Double Flush |
| Gallons Per Flush | 1.1 GPF, 1.28 GPF, 1.6 GPF |
| Handle Type | Non Hold Open Oscillating |
| Includes | (2) Instructional Placards To Educate The User On Proper Operation To Lift Handle Up For Liquid Waste, Pull Down Handle For Solid Waste |
|---|---|
| Inlet Size | 1" |
| Manufacturer Warranty Length | 3 Years |
| Manufacturers Warranty Length | 3 yrs. |
| Pressure Range | 25 psi to 100 psi |
| Rough-in | 11 1/2" |
| Spud Coupling | 1 1/2" |
| Valve Design | Diaphragm |
| Standards | ADA, ANSI, ASSE |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 24.13 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.33 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)