SLOAN 3305132 EL-640-A Cover Plate Sensor Royal Urinal Valves

Item: AF2LGC
Model: 3305132
Cross Ref: 6UYL7 / EL-640-A
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$768.86
5% off
$730.42 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cover Plate
Accessory Type Cover Plate
Fits Brand Sloan
For Use With Royal Exposed Electronic Urinal Valves
For Use With Grainger Item Number 4FEU6
Includes Cover Plate With Sensor And Mounting Hardware
Material Brass
Type Sensor

Shipping Information

Height (cm) 13.97
Length (cm) 16.76
Width (cm) 5.59
HS Code 8481909085
Country Of Origin US
Weight (kg) 0.225

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site