-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Performance Kit 1.0 GPF |
|---|---|
| Accessory Type | Diaphragm Assembly |
| For Use With | Royal And Regal Flush Valves |
| For Use With Grainger Item Number | 4LW43 |
| Gallons Per Flush | 1 GPF |
| Includes | Dual Filtered Diaphragm Assembly, Handle Repair Kit With Triple Seal Packing, High Back Pressure Vacuum Breaker Repair Kit, Tailpiece O Ring |
|---|---|
| Part Type | Diaphragm |
| Product Type | Flushometers |
| Size | 1 |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 9.4 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)