-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Flush Valve |
|---|---|
| Basic Power Source | Battery |
| Battery Life | 3 yrs. @ 4000 Flushes/Month |
| Connection Location | Top |
| Exposed/concealed | Exposed |
| Finish | Polished Chrome |
| Fixture Connection | Top Spud |
| Fixture Type | Toilet |
| Flush Mode | Single Flush |
| Gallons Per Flush | 1.28 GPF |
| Includes | Valve Body, Tailpiece, Control Stop |
|---|---|
| Inlet Size | 1" |
| Manufacturer Warranty Length | 3 Years |
| Manufacturers Warranty Length | 3 yrs. |
| Pressure Range | 15 psi to 100 psi |
| Product Line | G2 |
| Rough-in | 11 1/2" |
| Sensor Range | 22" to 42" |
| Spud Coupling | 1 1/2" |
| Valve Design | Diaphragm |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 43.69 |
| Width (cm) | 23.62 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6045 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)