-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Flush Valve |
|---|---|
| Basic Power Source | Manual |
| Connection Location | Top |
| Finish | Chrome Plated |
| Fixture Connection | Top Spud |
| Fixture Type | Toilet |
| Flush Mode | Single Flush |
| Gallons Per Flush | 1.6 GPF |
| Handle Type | Non Hold Open Oscillating |
|---|---|
| Includes | Vacuum Breaker |
| Inlet Size | 1" |
| Pressure Range | 25 psi to 100 psi |
| Rough-in | 27" |
| Spud Coupling | 1 1/2" |
| Valve Design | Diaphragm |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 65.02 |
| Width (cm) | 16.51 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.843 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)