-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Large Strike Wrench |
|---|---|
| Compatible Grainger Part No. | 4XGN8, 4XGP1, 4XGP2, 4XGU6, 4XGU7, 4XGU8, 4XGU9 |
| Compatible With Brand | Slide-Sledge |
| Compatible With Manufacturer Model Number | 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403 |
| Overall Length | 4 1/2" |
| Product Type | Strike Wrench Tip |
| Accessory Type | Large Strike Wrench |
|---|---|
| Applications | For Impact Strike, Slugging Style Wrenches |
| For Use With | 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 And 4XGU9 |
| Overall Length | 4 1/2" |
| Tool Type | Strike Wrench Tip |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)