-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Separator Fork, 1 1/8" |
|---|---|
| Compatible With Brand | Slide-Sledge |
| Compatible With Manufacturer Model Number | 211103, 211105, 211203, 211205, 211301, 211303, 211401, 211403 |
| Overall Length | 5" |
| Product Type | Separator Fork |
| Accessory Type | Separator Fork, 1 1/8" |
|---|---|
| application | For Separating Tie Rods, Ball Joints |
| End Cap Size | 1-3/4 |
| For Use With | Slide Sledge Ha mmers Only |
| Tool Type | Separator Fork |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 5.84 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)