SLIDE SLEDGE 213105 25292 Pin Driver, 2-1/2 Inch Diameter

Item: AE2GUA
Model: 213105
Cross Ref: 4XGT6 / 25292
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$122.31
10% off
$110.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pin Driver, 2 1/2" Dia
Overall Length 2 1/2"

Shipping Information

Height (cm) 6.6
Length (cm) 6.6
Width (cm) 6.6
HS Code 8207906000
Country Of Origin US
Weight (kg) 0.2745

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site