-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Cover |
|---|---|
| Color | White |
| Compatible Drum Grainger Part No. | 1MLA2, 2GTW5, 4GY29, 5ERH2, 5ERH4 , 1MLA2,2GTW5,4GY29,5ERH2,5ERH4 |
| Compatible Drum Manufacturer Part Number | CQ5006T234, CQ5504, CQ5504Q, CQ5506, CQ5506Q |
| Construction | Carbon Steel |
| Cover Color | White |
| Cover Material | Steel |
| Drum Closure | Open Head Lid |
| For Drum Capacity | 55 gal. |
|---|---|
| For Drum Type | Open Head Steel Drums |
| Fusible Link | No |
| Material | Carbon Steel |
| Number Of Bung Holes | 2 |
| Outside Diameter | 23" |
| Self-closing Lid | No |
| Type | 1.2mm |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 8309900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)