-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transport Drum |
|---|---|
| Body Color | Black |
| Bottom Material Gauge | 16 ga. |
| Color | Black, White |
| Cover Color | White |
| Drum Material | Steel |
| Gasket Material | Buna N |
| Head Type | Closed |
| Interior Coating | Modified Phenolic |
| Lined/unlined | Epoxy Phenolic |
| Load Capacity | 824 lbs. |
| Material | Carbon Steel |
|---|---|
| Material Thickness | 0.059" |
| Number Of Bung Holes | 2 |
| Outside Dia. | 23" |
| Overall Height | 35 1/4" |
| Packing Group | I, II And III Of Hazardous Materials |
| Top Material Gauge | 16 ga. |
| Top Outside Diameter | 23" |
| Volume | 55 gal. |
| Volume Capacity | 55 gal. |
Skolnik CQ5516L carbon steel drum or transport drum is used for storing and transporting a variety of contents, including powder materials, liquids and even hazardous materials.
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 7310100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27 |
Under diverse operating situations having varying pressure and temperature ratings, flange gaskets provide a static seal between two flange faces. A gasket creates a seal to keep liquids and gases in place by filling the minuscule crevices and imperfections of the flange faces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)