-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Wrench Set |
|---|---|
| Anti-slip Design | Yes |
| Box End Type | Twelve Point Box End |
| Container Color | Green |
| Container Type | Storage Rack |
| Corrosion Resistance | Yes |
| Finish | Chrome |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
| Head Thickness | 0.17" to 0.41" |
| Head Type | Offset |
| Includes | Wrench Rack |
| Insulated | No |
| Length Range | 4" to 12 1/4" |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
|---|---|
| Non-magnetic | No |
| Number Of Pieces | 15 |
| Number Of Points | 12 |
| Number Of Tools | 15 |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Range Of Head Sizes | 1/4" to 1" |
| Range Of Lengths | 4" to 12 1/4" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Standard |
| standard | ASME B107.100 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 31.75 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.4975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)