-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Wrench Set |
|---|---|
| Accessories | Plastic Tray |
| Anti-slip Design | No |
| Box End Type | Six Point Box End |
| Container Color | Black |
| Container Type | Storage Rack |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Flexible Head | No |
| Handle Type | I Beam |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Head Thickness | 0.48" to 0.99" |
| Head Type | Standard |
| Insulated | No |
| Length Range | 6 3/4" to 11 9/1" |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Min. Arc Swing | 1.7° |
| Non-magnetic | No |
| Nonsparking | No |
|---|---|
| Number Of Geared Teeth | 216 |
| Number Of Pieces | 12 |
| Number Of Points | 6 |
| Number Of Tools | 12 |
| Offset | 0° |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Range Of Head Sizes | 8 mm to 19 mm |
| Range Of Lengths | 6 3/4" to 11 9/1" |
| Ratcheting | Yes |
| Reversing | No |
| Sae Or Metric | Metric |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Combination, Standard |
| standard | ANSI B107.100-2010 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 31.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)