-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Wrench |
|---|---|
| Anti-slip Design | No |
| Box End Style | Hex |
| Box End Type | Six Point Box End |
| Corrosion Resistance | Yes |
| Finish | Chrome |
| Flexible Head | No |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 9 mm |
| Head Thickness | 5/16", 1/2" |
| Head Type | Standard |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Min. Arc Swing | 1.7° |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Geared Teeth | 216 |
| Number Of Points | 6 |
| Offset | 0° |
| Opening Angle (deg.) | 0° |
| Opening Type | Rounded |
| Overall Length | 6 3/4" |
| Ratcheting | Yes |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Wrench Style | Combination |
| Standards | ANSI B107.100-2010 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)