-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Extension Set |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Hand |
| Finish | Chrome |
| Impact Rated | No |
| Input Drive Gender | Female |
| Input Drive Shape | Square |
| Input Drive Size | 3/8" |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 6 |
| Output Drive Gender | Male |
| Output Drive Shape | Square |
| Output Drive Size | 3/8" |
| Overall Length | 1 1/2", 3", 4", 6", 8", 10" |
| Socket Extension Type | Wobble |
| Socket Size | 3/8" |
| Standards | ASME B107.110-2012 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 8.38 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)