-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Bit |
|---|---|
| Bit Length | 0.688" |
| Bit Style | Phillips |
| Category Type | Socket Bits |
| Drive Size | 1/4" |
| Drive Type | Square |
| Features | Corrosion Resistant |
| Finish | Chrome |
| For Screw Type | Phillips |
| Impact Rated | No |
| Insert Length | 11/16" |
| Insertion Length | 0.688" |
| Insulated | No |
| Locking | No |
|---|---|
| Magnetized Tip | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Number Of Points | 4 |
| Overall Length | 2 3/4" |
| Replaceable Insert | Yes |
| Size | #1 |
| Socket Depth | Standard |
| Tip Size | #1 |
| Tip Style | Hex |
| Tip Type | Phillips |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 1.27 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)