-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Category Type | Hex Socket |
| Drive Size | 1/2" |
| Drive Type | Hand |
| Features | Corrosion Resistant |
| Finish | Chrome |
| Impact Rated | No |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-sparking | No |
| Number Of Points | 6 |
|---|---|
| Output Type | Hex |
| Overall Length | 3 1/4" |
| Product Type | Socket |
| Socket Depth | Deep |
| Socket Shape | 6-Point |
| Socket Size | 3/4" |
| Socket Sizes | 3/4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| standard | ASME B107.110-2012 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 3.05 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)