-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Category Type | Hex Socket |
| Drive Size | 3/8" |
| Drive Type | Hand |
| Features | Corrosion Resistant |
| Finish | Chrome |
| For Screw Type | Hex |
| Impact Rated | No |
| Insulated | No |
| Locking | No |
| Magnetized Tip | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non-sparking | No |
|---|---|
| Number Of Points | 6 |
| Output Type | Hex |
| Overall Length | 1 49/64" |
| Socket Depth | Standard |
| System Of Measurement | Metric |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Tip Size | 4 mm |
| Tip Style | Hex |
| Tip Type | Hex |
| standard | ASME B107.110-2012 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.29 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)