-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Head Ratchet |
|---|---|
| Corrosion Resistant | Yes |
| Drive Size | 3/8" |
| Finish | Chrome |
| Flex Range Of Motion | 180° |
| Grip Style | Knurled |
| Head Depth | 43/64" |
| Head Movement | Flexible |
| Head Shape | Round |
| Head Style | Round |
| Head Thickness | 1 1/4" |
| Head Type | Flexible |
| Head Width | 1 13/32" |
| Includes | Cap, Clip Spring, Grease, Inner Body, Pawl, Stem Pin |
| Insulated | No |
| Material | Alloy Steel |
|---|---|
| Measurement Type | SAE |
| Min. Arc Swing | 6° |
| Non-sparking | No |
| Number Of Geared Teeth | 60 |
| Overall Length | 6 1/4" |
| Quick Release | No |
| Ratchet Type | Standard |
| Ratcheting | Yes |
| Repair Kit | Mfr. No. 45173-2 |
| Reversible | Yes |
| Reversing | Yes |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| standard | ASME B107.110-2012 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 3.81 |
| HS Code | 8205591000 |
|---|---|
| Weight (kg) | 0.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)