-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Panel Meter |
|---|---|
| Ac Supply Voltage | 120V AC |
| Ac Voltage Input | 120V AC |
| Ac Voltage Supply Max. | 120V AC |
| Accuracy | ±0.2% of Reading ±1 Count |
| Connector Type | Screw Terminal |
| Cutout Din Size | 1/8" |
| Cutout Height | 1 49/64" |
| Cutout Width | 3 5/8" |
| Depth | 3 1/4" |
| Digit Height - Max. | 0.56" |
| Digit Size | 3 1/2" |
| Digital Display Screen Color | Red |
| Digital Display Screen Type | LED |
| Display | Red LED |
| Display Features | High Contrast |
| Display Span | 1999 |
| Display Span - Max. | 1999 |
| Excitation Voltage | No |
| Fits | 1/8 DIN Cutout |
| Footnotes | 7 |
| Function Type | Digital Panel Meter |
|---|---|
| Includes | Instructions |
| Input Range | 0-600V AC |
| Interface | RS-485 |
| Manufacturers Warranty Length | 2 yrs. |
| Mounting | Clip |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Display Digits | 3.5 |
| Overall Depth | 3.76" |
| Overall Height | 2" |
| Overall Width | 3 23/25" |
| Parameters Measured | AC Voltage |
| Relay Ac Contact Rating | 5A @ 120V AC |
| Relay Contact Form | (2) SPDT |
| Relays | Two SPDT Rated 5 A @ 250V AC |
| Series | HAWK 3 Series |
| Style | Hawk 3 |
| Supply Voltage | 120V AC |
| Terminal Connection Type | Screw Clamp |
| Type | AC Voltage |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 11.43 |
| HS Code | 9030390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3038 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)