SIEMENS SMD69800A Bolt On Circuit Breaker Smd 800 Amp 600vac 3p 35kaic@480v

Item: AG8VDH
Model: SMD69800A
Check Availability
Limited Availbility

Get it by Tuesday, Mar 3

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Aic Rating 35 kAIC @ 480V
Amps 800A
Frame Type SMD
Number Of Poles 3
Type SMD
Voltage 600V
Voltage Type AC

Shipping Information

Height (cm) 40.64
Length (cm) 15.24
Width (cm) 22.86
HS Code 8536200020
Weight (kg) 27.675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site