-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 240V AC |
| Aic Rating | 65 kAIC @ 240V |
| Amps | 300A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Free Standing Lug In |
| Circuit Breaker Type | Standard |
| Dc Voltage Rating | Not Rated |
| Depth | 4" |
| For Use With | Sb Switchboards Without Lugs, Sentron Panelboards |
| Frame Size | 400A/JD |
| Frame Type | JXD |
| Height | 11" |
| High Amp Trip Setting | 300A |
| Instantaneous Trip | Fixed |
|---|---|
| Low Amp Trip Setting | 300A |
| Max. Air Rating | 65 kA At 240V AC |
| Max. Wire Size | 500 mcm |
| Number Of Poles | 3 |
| Phase | Three |
| Phase Connection | ABC |
| Series | JXD2-A Series |
| Terminal Connection | Lug |
| Trip Type | Thermal Magnetic |
| Voltage | 240V |
| Voltage Type | AC |
| Width | 7.5" |
| standard | HACR RATED, UL LISTED |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 19.05 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.19 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)