-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -25°F to +130°F |
| Depth | 2 3/8" |
| Height | 8 3/8" |
| Mounting Type | Direct |
| Replaces Honeywell Motors | MS7510A2008 |
| Signal Type | Proportional |
|---|---|
| Spring Return | Yes |
| Stroke Deg. | 90° |
| Timing | 90 sec. |
| Torque | 62 lbs.-in. |
| Width | 3 1/4" |
Siemens GMA161.1P actuator is used in an automation system for controlling damper mechanisms and adjusting airflow in environmental conditions within facilities. This actuator is suitable for manufacturing, healthcare and large office buildings.
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 13.72 |
| HS Code | 8501104040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4445 |
It has a hardwired electrical connection to provide a secure and reliable electrical connection, reducing risks of disconnection or interference.
Yes, as it is plenum-rated and thus suitable for use in air handling spaces, meeting building code requirements for fire and smoke characteristics.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)