-
Select Country
- Source Now
Get it by Thursday, Feb 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bolt On Circuit Breaker |
|---|---|
| Aic Rating | 10 kAIC @ 240V |
| Amps | 15A |
| Frame Type | B |
| Number Of Poles | 2 |
|---|---|
| Voltage | 240V |
| Voltage Type | AC |
| Height (cm) | 17 |
|---|---|
| Length (cm) | 5 |
| Width (cm) | 7 |
| HS Code | 8536308000 |
|---|---|
| Weight (kg) | 0.4662 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)