-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Valve Actuator |
|---|---|
| Air Connection Size | 1/4" |
| Body Finish | Anodized |
| Body Material | Aluminum |
| Bolt Circle Dia. | 1 31/32" |
| Closingtime | 0.4 sec. |
| Cycle Time | 0.4 sec. |
| Force At 80 Psi | 275 lbs.-in. |
| Height | 4 1/4" |
| Housing Material | Anodized Aluminum |
|---|---|
| Length | 6.266" |
| Max. Operating Temperature | 180°F |
| Min. Operating Temperature | -4°F |
| Operating Pressure | 40 psi to 120 psi |
| Temp. Range | -4°F to +180°F |
| Valve Design | Rack And Pinion |
| Width | 2.562" |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 11.94 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)