-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Body Material | Stainless Steel |
| Bonnet Material | 316L Stainless Steel |
| Bonnet Style | Bolted |
| Class | Class 800 |
| Coefficient Of Volume (cv) | 85 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/4" |
| Connection Size - Side 2 | 1 1/4" |
| Connection Type | Socket x Socket |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | Socket |
| For Media | Steam, Water |
| Grade | Grade 316L |
| Handle Height | 9.06" |
| Handle Material | Carbon Steel |
| Handle Type | Wheel |
| Inlet To Outlet Length | 5" |
| Max. Fluid Temp. | 850°F |
| Max. Pressure (cwp) | 1120 psi |
|---|---|
| Max. Steam Pressure | 1225 psi |
| Max. Water Pressure | 1600 psi |
| Media Temp. Range | -20°F to +400°F |
| Media Temperature Range | -20°F to +400°F |
| Nominal Valve Size | 1 1/4" |
| Operating Temperature - Maximum | 400°F |
| Operating Temperature - Minimum | -20°F |
| Overall Length | 4.72" |
| Pipe Size | 1 1/4" |
| Seal Material | Graphite |
| Seat Material | Stainless Steel |
| Standards | Api 598, Api 602, Nace Mr0175 |
| Stem Grade | Grade 410 |
| Stem Material | 410 Stainless Steel |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 7.031" |
| Valve Series | 3483 Series |
| Wedge Material | 316 Stainless Steel |
| Wedge Style | Solid |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 15.24 |
| HS Code | 8481803055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.03 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)