-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Coating | Bright (Uncoated) |
| Compatible Tool Type | Die Grinder |
| Cut Type | Double |
| Cutter Dia. | 3/8" |
| Cutting Edge Type | Double Cut |
| Cutting Length | 3/4" |
| End Type | Flat |
| Head Diameter | 3/8" |
| Head Length | 3/4" |
| Head Material | Carbide |
| Head Shape | Cylinder |
|---|---|
| Max. Rpm | 37500 RPM |
| Maximum Operating Speed | 19000 RPM |
| Overall Length | 2 1/2" |
| Primary Material Application | Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium |
| Shank Diameter | 1/4" |
| Shank Material | Steel |
| Shank Size | 1/4" |
| Shape | Cylinder |
| System Of Measurement | Imperial |
| Trade Number | SA-3 |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 0.95 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)