-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ice Machine |
|---|---|
| Amps | 18.2A |
| Antimicrobial | Yes |
| Color | Silver |
| Condenser Cooling | Air |
| Control Type | Not A Dispenser |
| Cube Size | 7/8" x 7/8" x 3/8" |
| Cube Type | Half Dice |
| Current | 11A |
| Drain Size | 3/4" |
| Drain Type | 3/4" FPT |
| Energy Star Certified | Yes |
| Features | Front Located Air Filter, Industry Exclusive Qr Code, One Touch Cleaning, Operational Footprint, Patented Harvest Assist, Self Aligning Front Panel |
| Frequency | 60 Hz |
| Ice Production Per Day | 640 lbs. |
| Inlet Size | 3/8" |
| Material | Stainless Steel |
|---|---|
| Maximum Water Pressure | 80 psig |
| Minimum Water Pressure | 20 psig |
| Overall Depth | 24" |
| Overall Height | 23" |
| Overall Width | 30" |
| Power Source | Electric |
| Refrigerant Type | R-404A |
| Voltage | 208/230V AC |
| Warranty | 3 yrs. |
| Water Inlet Connection Size | 3/8" |
| Water Inlet Connection Type | FPT |
| Water Supply Connection Size | 3/8" |
| Water Supply Connection Type | FPT |
| Standards | AGION, AHRI, CE CERTIFIED, CULUS, DEA IN THE USA, DOE 2018, ISO, NAFEM, NSF, REVIT |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 76.2 |
| HS Code | 8418690110 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 86.18 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)