-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Tape |
|---|---|
| Adhesion To Steel | 60 oz./in. |
| Adhesive | Rubber Resin |
| Adhesive Material | Rubber Resin |
| Adhesive Properties | Pressure Sensitive Adhesive |
| Breakdown Voltage | 10000V |
| Breaking Strength | 20 lbs./in. |
| Color | Black |
| Dielectric Strength | 1250 V/mil. |
| Elongation | 250% |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 66 ft. |
| Imperial Tape Width | 3/4" |
| Insulation Resistance | 1 x 10^6 M Ohms |
| Length | 66 ft. |
| Material | Flame Retardant Vinyl |
| Max. Voltage | 600V |
| Maximum Tape Performance Temperature | 220°F |
| Metric Tape Length | 20m |
| Metric Tape Width | 19 mm |
| Minimum Tape Performance Temperature | 0°F |
| Performance Temp. | Up To 220°F |
| Printed Message | Unprinted |
|---|---|
| Product Form | Continuous Roll |
| Self-extinguishing | Yes |
| Series | SUPER 88 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, CSA, ROHS, UL |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl |
| Tape Color | Black |
| Tape Properties | Flame Retardant |
| Tape Resistance Properties | Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant |
| Tape Sub-type | General Purpose |
| Tape Tensile Strength | 20 lbs./in. |
| Tape Thickness | 8.5 mil. |
| Tape Type | Film |
| Temp. Range | 0°F to +220°F |
| Thickness | 8.5 mil. |
| Width | 3/4" |
| standard | ASTM D1000, CSA CERTIFIED, ROHS 2002/95/EC, UL 510 |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.4 |
| HS Code | 3919102020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)