-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Tape |
|---|---|
| Adhesion To Steel | 40 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Adhesive Properties | Pressure Sensitive Adhesive |
| Breakdown Voltage | 3000V |
| Breaking Strength | 180 lbs./in. |
| Color | White |
| Elongation | 5% |
| Imperial Tape Length | 66 ft. |
| Imperial Tape Width | 3/4" |
| Insulation Resistance | 4.8 x 10^4 M Ohms |
| Length | 66 ft. |
| Material | Glass Cloth |
| Max. Voltage | 600V |
| Maximum Tape Performance Temperature | 392°F |
| Metric Tape Length | 20.11m |
| Metric Tape Width | 19.05 mm |
| Minimum Tape Performance Temperature | 32°F |
| Performance Temp. | Up To 392°F |
| Printed Message | Unprinted |
| Product Form | Continuous Roll |
|---|---|
| Self-extinguishing | Yes |
| Series | 69 Series |
| Shape | Continuous Roll |
| Specifications Met | RoHS |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Glass Cloth |
| Tape Color | White |
| Tape Properties | Flame Retardant |
| Tape Resistance Properties | Edge Tear-Resistant, Solvent-Resistant |
| Tape Sub-type | Abrasion-Resistant |
| Tape Tensile Strength | 180 lbs./in. |
| Tape Thickness | 7 mil. |
| Tape Type | Cloth |
| Temp. Range | +32°F to +392°F |
| Thickness | 7 mil. |
| Width | 3/4" |
| Standards | ASTM D1000, CSA CERTIFIED, MIL-1-19166C, UL LISTED |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 2.29 |
| HS Code | 7019905050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)