-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scouring Pad |
|---|---|
| Abrasive | None |
| Abrasive Style | Cellulose |
| Antimicrobial | Yes |
| Application | Bathrooms, Fixtures/Equipment, Floors, Kitchens/Dining, Offices/Classrooms, Patient Rooms, Walkways/Stairs |
| Color | Blue, White |
| For Use On | Ink, Marks, Stains |
| Height | 1" |
| Includes Handle | No |
| Length | 10" |
| Material | Cellulose |
|---|---|
| Pad Color | Blue, White |
| Product Series | Doodlebug Series |
| Product Type | Erasing Pad |
| Resistance Properties | Chemical Resistant |
| Series | DOODLEBUG Series |
| Thickness | 1" |
| Used On | General Purpose |
| Width | 4 5/8" |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 13.97 |
| HS Code | 3921190000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)