-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Bristle Disc |
|---|---|
| Abrasive Material | Ceramic , Plastic |
| Arbor Hole Size | 3/8" |
| Bristle Material | Ceramic |
| Bristle Type | Type C |
| Brush Diameter | 2" |
| Brush Type | Radial Bristle Disc |
| Color | Yellow |
| Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder |
| Connection Type | Unthreaded Hole |
|---|---|
| Diameter | 2" |
| Face Width | 3/8" |
| Maximum Operating Speed | 20000 RPM |
| Mounting Size | 3/8" |
| Mounting Type | Arbor , Arbor Hole |
| Primary Material Application | Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel |
| Type | SR |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 9.4 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)