-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Microfiber Cloth |
|---|---|
| Color | White |
| Material | Microfiber |
|---|---|
| Size | 14 x 12-1/2" |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 40.39 |
| Width (cm) | 37.34 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)