-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel |
| Cutting Dia. | 0.09" |
| Cutting Length | 0.225" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | TiAlN |
| Flute Type | Helical |
| List Number | TMLR |
| Material | Solid Carbide |
| Material Applications | Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
| Measurement System | Metric |
| Neck Dia. | 0.059" |
|---|---|
| Number Of Flutes | 3 |
| Overall Length | 2 1/2" |
| Pitch | 0.5 mm |
| Primary Material Application | All Materials |
| Product Type | Helical Flute Thread Mill |
| Shank Dia. | 1/4" |
| Shank Length | 2.275" |
| Thread Size | M3 x 0.5 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Type | Helical Flute, Internal Threads, Long Reach |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.54 |
| HS Code | 8207400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0422 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)