SCIENTIFIC CUTTING TOOLS TMLR082-40ELA 110612 Thread Mill Spiral Internal #4-40 0.3 Cut Tialn

Item: AE2KVT
Model: TMLR082-40ELA
Cross Ref: 4XXF6 / 110612
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$168.19
5% off
$159.78 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thread Mill
Application For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia. 0.082"
Cutting Length 0.3"
Drilling Tool Configuration Individual
End Mill Material Carbide
Finish TiAlN
Flute Type Helical
Length 0.013"
List Number TMLR
Material Solid Carbide
Material Applications Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System Fractional Inch
Neck Dia. 0.046"
Number Of Flutes 3
Overall Length 2 1/2"
Pitch 40
Primary Material Application All Materials
Product Type Helical Flute Thread Mill
Shank Dia. 1/4"
Shank Length 2.2"
Thread Size #4-40
Thread Standard un.png
Thread Type Inch
Type Extra Long Reach, Helical Flute, Internal Threads

Shipping Information

Height (cm) 2.54
Length (cm) 6.35
Width (cm) 2.54
HS Code 8207400000
Country Of Origin US
Weight (kg) 0.0422

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site