-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Cutting Dia. | 0.09" |
| Cutting Length | 0.269" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | Uncoated |
| Flute Type | Straight |
| Length | 0.011" |
| List Number | TM |
| Material | Solid Carbide |
| Material Applications | Composite, Steel |
| Measurement System | Metric |
| Min. Id Thread | M3.5 x 0.6 |
| Number Of Flutes | 3 |
|---|---|
| Overall Length | 2 1/2" |
| Pitch | 0.6 mm |
| Primary Material Application | All Materials |
| Product Type | Straight Flute Thread Mill |
| Shank Dia. | 1/4" |
| Shank Length | 2.231" |
| Size | M3.5 |
| System Of Measurement | Metric |
| Thread Size | M3.5 x .6 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Type | Internal, Straight |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.54 |
| HS Code | 8207400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0422 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)