SCIENTIFIC CUTTING TOOLS TM250-24A 102690 Thread Mill Staggered 3/8-24 0.687 Cut Tialn

Item: AE2LAQ
Model: TM250-24A
Cross Ref: 4XXY2 / 102690
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$235.21
5% off
$223.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thread Mill
Application For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia. 1/4"
Cutting Length 0.687"
Drilling Tool Configuration Individual
End Mill Material Carbide
Finish TiAlN
Flute Type Straight
Length 0.024"
List Number TM
Material Solid Carbide
Material Applications Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System Fractional Inch
Min. Id Thread 3/8"-24
Number Of Flutes 4
Overall Length 2 1/2"
Pitch 24
Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Product Type Straight Flute Thread Mill
Shank Dia. 1/4"
Shank Length 1.813"
Thread Size 3/8"-24
Thread Standard un.png
Thread Type Inch
Type Internal Or External Threads, Staggered Tooth

Shipping Information

Height (cm) 2.54
Length (cm) 6.35
Width (cm) 2.54
HS Code 8207400000
Country Of Origin US
Weight (kg) 0.0422

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site