-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel |
| Cutter Diameter | 1" |
| Cutting Dia. | 1" |
| Cutting Length | 1.196" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | TiAlN |
| Flute Type | Straight |
| Flutes | 6 |
| List Number | TM |
| Material | Carbide Tipped |
| Material Applications | Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
| Measurement System | Fractional Inch |
|---|---|
| Nomenclature | TM |
| Number Of Flutes | 6 |
| Overall Length | 6" |
| Pitch | 16 |
| Primary Material Application | Aluminum, Brass, Cast Iron, Composite, Copper |
| Shank Dia. | 1" |
| Shank Length | 4.804" |
| Thread Size | 1"-16 |
| Thread Standard | un.png |
| Thread Type | Inch |
| Type | Internal Or External Threads, Staggered Tooth |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.81 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)