-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tower Light Module Flashing |
|---|---|
| Amps Drawn | 0.04A |
| Color | Yellow |
| Compatible With Series | XVB Series |
| Diameter | 70 mm |
| Flashes Per Minute | 60 FPM |
| For Location | Indoor |
| Housing Material | Polycarbonate |
| Ip Rating | IP65, IP66 |
| Lamp Type | Incandescent |
| Lens Color | Yellow |
| Lens Design | Fresnel |
| Lens Material | Polycarbonate |
|---|---|
| Lens Shape | Cylinder |
| Light Operating Mode | Flashing |
| Light Source | LED |
| Mounting | Screw Clamp |
| Nema Rating | NEMA 4X |
| Operating Current | 0.04A |
| Operating Voltage | 24-48V DC |
| Overall Height | 63 mm |
| Voltage | 24-48V DC |
| Wattage | 7 W |
| Standards | CCC, CSA C22.2 NO. 14, EAC, UL 508 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 7 |
| Width (cm) | 7 |
| HS Code | 8531800050 |
|---|---|
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)