-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Coil Va Rating | 1.2 VA |
| Coil Voltage | 24V DC |
| Contact Form | 3PDT |
| Contact Material | Silver Nickel |
| Contact Rating | 10A @ 277V AC/30V DC |
| Contact Rating (ac) | 10A @ 250V |
| Contact Rating (dc) | 10A @ 28V |
| Current Rating | 10A |
| Dielectric Strength | 1300V AC Between Contacts With Micro Disconnection, 2000V AC Between Coil And Contact, 2000V AC Between Poles |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | RoHS.png |
| Horsepower @ 120v Ac | Not Rated |
|---|---|
| Horsepower @ 240v Ac | Not Rated |
| Mechanical Operating Durability | 10000000 |
| Motor Rated | Yes |
| Mounting | Square Plug In Socket |
| Number Of Pins | 11 |
| Number Of Pins/terminals | 11 |
| Push-to-test Button | Lockable Push Test Button |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 10A |
| Sealing | Enclosed |
| Series | Harmony Rxm Series |
| Socket Code | R |
| Status Indicator | Mechanical Flag |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 3.99 |
| Width (cm) | 2.08 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.036 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)