-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay Socket |
|---|---|
| Base Style | Octal |
| Base Style - Relay Socket | Octal |
| Color | Black |
| Contact Form | DPDT |
| Contact Rating | 10A @ 250V AC |
| Contact Rating (ac) | 10A @ 250V |
| Contact Terminal Arrangement | Mixed |
| Conventional Free Air Thermal Amps | 10A |
| Current Rating | 10A |
| Depth | 3.07" |
| Dielectric Strength | 2500V |
| Electrical Connection | Screw |
| Electrical Connection - Relay Socket | Box Lug |
| Electrical Connection Type | Screw |
| Finger Safe | Yes |
| Flat Pin Width | Not Applicable |
| Height | 1.06" |
| Height - Relay Socket | 1.06" |
| Ip Rating | IP20 |
| Length | 2.95" |
| Maximum Operating Temperature | 131°F |
| Minimum Operating Temperature | -40°F |
|---|---|
| Number Of Pins | 8 |
| Number Of Pins - Relay | 8 |
| Number Of Terminals | 8 |
| Pin Shape | Round |
| Product Or Component Type | Socket |
| Rated Impulse Withstand Voltage | 4 kV |
| Shape Of Pin | Cylindrical |
| Socket Code | A |
| Socket Design | Elevator |
| Socket Mounting Style | DIN Rail |
| Socket Style | Octal |
| Socket Type | Elevator, Finger Safe |
| Socket Type - Relay | Elevator, Finger Safe |
| Status Indicator | Mechanical Flag |
| Terminal Type | Box Lug, Mixed |
| Terminals | Box Lug Mixed |
| Voltage | 250V |
| Width | 1 1/2" |
| Width - Relay Socket | 1 1/2" |
| standard | CE CERTIFIED, CSA CERTIFIED, IEC 61984, UL LISTED |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 3.81 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.054 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)