-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Power Relay |
|---|---|
| Base Shape | Square |
| Base Type | Square |
| Body Depth | 1.38" |
| Body Height | 1.33" , 1.61" |
| Body Width | 1.35" , 2.7" |
| Coil Voltage | 230V AC |
| Contact Amp Rating (resistive) | 30A @ 277V AC (NO), 3A @ 277V AC (NC) |
| Contact Form | DPDT |
| Contact Material | Silver Tin Oxide |
| Contact Rating (ac) | 3A @ 250/277V (NC), 30A @ 250/277V (NO) |
| Contact Rating (dc) | 3A @ 28V (NC), 20A @ 28V (NO), 25A @ 28V (NO) |
| Current Rating | 30A |
| Dc Contact Rating | 3A @ 28V (Nc), 20A @ 28V (No), 25A @ 28V (No) |
| Device Presentation | Complete Product |
| Dielectric Strength | 1500V AC Between Contacts With Micro Disconnection, 2000V AC Between Poles With Basic, 4000V AC Between Coil And Contact With Reinforced |
| Electrical Connection | Tab |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Environmental Protection | Sealed |
| Features | Sealed Construction |
| Flat Pin Width | 1/4" |
| For Use With | Hard-Wired Logic Automated Systems |
| Green Certification Or Other Recognition | RoHS.png |
| Hp @ 120v | 1 hp |
| Hp @ 240v | 3 hp |
|---|---|
| Hz | 50/60 Hz |
| Mechanical Operating Durability | 5000000 |
| Motor Rating | Yes |
| Number Of Pins | 8 |
| Number Of Pins - Relay | 8 |
| Number Of Pins/terminals | 8 |
| Number Of Poles | 2 |
| Operate Time | 25 ms |
| Operating Position | Any Position |
| Overall Depth | 1.73" |
| Overall Height | 1.54" |
| Power Consumption | 4 VA |
| Power Consumption - Relay | 4 VA |
| Push-to-test Button | No Test Button |
| Push-to-test Method | No Button |
| Relay Mounting Style | Din-Rail, Surface |
| Release Time | 25 ms |
| Resistance Properties | Shock-Resistant, Vibration-Resistant |
| Response Time | 25 ms |
| Sealing | Sealed |
| Series | HARMONY RPF POWER Series |
| Shape Of Pin | Flat |
| Status Indicator | No Indicator |
| Test Levels | Level A Group Mounting |
| Height (cm) | 3.38 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 6.86 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.081 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)