-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal Block |
|---|---|
| 2-pole Jumper Compatibility | 23NY19 |
| Accessory / Separate Part Category | Connection Accessory |
| Amps | 20A |
| Channel Size | 35 mm |
| Color | Blue |
| Compatible Grainger Part No. | 23NY19, 23NY25, 23NY28, 23NY29, 23NY30 |
| Compatible Manufacturer Model No. | NSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS2, NSYTRAFT, NSYTRAL210, NSYTRAL210BL, NSYTRAL210GR, NSYTRAL22, NSYTRAL220, NSYTRAL23, NSYTRAL24, NSYTRAL25, NSYTRAP22, NSYTRAP22BL, NSYTRASB4 |
| Compatible Mfr. Model No. | NSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS2, NSYTRAFT, NSYTRAL210, NSYTRAL210BL, NSYTRAL210GR, NSYTRAL22, NSYTRAL220, NSYTRAL23, NSYTRAL24, NSYTRAL25, NSYTRAP22, NSYTRAP22BL, NSYTRASB4 |
| Connection Position | Sideways |
| Connection Type | Screw Clamp |
| Depth | 1 22/25" |
| Flammability Rating | V-0 |
| For Channel Rail Size | 35 mm |
| For Conductor Material | Copper |
| For Conductor Type | Solid, Stranded |
| For Maximum Wire Size | 12 AWG |
| For Minimum Wire Size | 26 AWG |
| Height | 1.87" |
| Housing Color | Blue |
| Housing Material | Polyamide 6, 6 |
| Length | 1 22/25" , 47.7 mm |
| Maximum Operating Temperature | 266°F |
| Maximum Voltage | 1000V AC |
| Min. Wire Size | 26 AWG |
| Minimum Operating Temperature | -40°F |
| Mounting Type | DIN |
| No. Of Terminals | 2 |
|---|---|
| Number Of Connections | 2 |
| Number Of Measurement Input | 2 |
| Number Of Poles | 1 |
| Number Of Tiers | 2 |
| Overall Depth | 1.88" |
| Overall Length | 1.88" |
| Overall Width | 1/5" |
| Pieces Per Foot | 57 |
| Product Or Component Type | Terminal Block |
| Rohs Compliant | Yes |
| Strip Length | 11/32" |
| Temp. Rating | -76° to +266° |
| Terminal Block Level | 1 |
| Terminal Block Type | Pass-Through |
| Terminal Material | Copper |
| Terminal Type | Pass Through |
| Termination Screw Size | M3 |
| Termination Style | Screw |
| Torque | 5 lbs.-in. |
| Type | Screw Clamp Technology Passthrough |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 600V AC |
| Width | 0.21" , 1/5" |
| Wire Stripping Length | 9 mm |
| Circuit Protection Type | None |
| standard | ATEX, CSA, DNV, GL, IECEX, LR, UL, VDE |
| Height (cm) | 4.75 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 0.51 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)