-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Application | Motor Control, Resistive Load |
| Auxiliary Contacts Included | 1NO/1NC |
| Coil Voltage | 200V AC |
| Coil Volts | 208V AC |
| Contactor Style | IEC |
| Contactor Type | IEC |
| Depth | 5 3/25" |
| Electrical Operating Durability | 1500000, 800000 |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Features | Without Built-In Suppressor Module |
| Frequency | 60 Hz |
| Full Load Amps-inductive | 80A |
| Full Load Amps-resistive | 125A |
| Full Load Current - Resistive | 125A |
| Height | 5" |
| Hold Va | 22 VA |
| Horsepower @ Single Phase - 240v Ac | 15 hp |
| Horsepower @ Three Phase (600 Vac) | 60 hp |
| Horsepower @ Three Phase - 208v Ac | 30 hp |
| Horsepower @ Three Phase - 480v Ac | 60 hp |
| Hp @ 1 Phase - 120v | 7 1/2 hp |
| Hp @ 1 Phase - 240v | 15 hp |
| Hp @ 3 Phase - 208v | 30 hp |
| Hp @ 3 Phase - 240v | 30 hp |
| Hp @ 3 Phase - 480v | 60 hp |
| Hp @ 3 Phase - 575v | 60 hp |
| Impulse Withstand Voltage | 8 kV |
|---|---|
| Includes Auxiliary Contacts | Yes |
| Includes Protective Cover | Yes |
| Inrush Va | 220 VA |
| Integrated Surge Suppression | No |
| Ip Rating | IP20 |
| Main Power Pole Contact Form | 3NO |
| Maximum Operating Temperature | 140°F |
| Maximum Voltage Rating | 300V DC |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -40°F |
| Mounts On | Plate, Rail |
| Nominal Coil Voltage @ 60hz | 200V AC |
| Non-overlap Time | 1.5 ms |
| Number Of Auxillary Contacts | 2 |
| Number Of Normally Open Main Contacts | 3 |
| Number Of Poles | 3 |
| Overall Depth | 5.12" |
| Overall Height | 5" |
| Overall Width | 3.35" |
| Phase | Three |
| Resistance Properties | Fire Resistant, Insulation Resistant |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Series | Tesys Deca |
| Terminal Connection Type | Screw Clamp Terminals |
| Width | 3.34" , 3.35" |
| Wire Termination Type | Screw Clamp |
| Standards | BV, CCC, CSA, CSA C22.2 NO 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL LISTED |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 13 |
| Width (cm) | 8.51 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 1.584 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)