-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Control Relay |
|---|---|
| Body Depth | 2 6/25" |
| Body Depth - Relay | 2 6/25" |
| Body Height | 2 7/25" |
| Body Width | 1.77" |
| Body Width - Relay | 1.77" |
| Coil Volts | 24V DC |
| Compatible With Series | Tesys K Control Relays |
| Contact Form | 3No, 1Nc |
| Contact Material | Silver Nickel |
| Contact Rating (ac) | 10A @ 120/240/480/600V |
| Contact Rating (dc) | 2A @ 125/250/600V |
| Contactor Application | Control Circuit |
| Current Rating | 10A |
| Dc Contact Rating | 2A @ 125/250/600V |
| Depth | 57 mm |
| Electrical Connection | Screw Clamp |
| Electrical Connection Type | Screw |
| Features | Finger Safe |
| Frequency | Not Applicable |
| Height | 58 mm |
| Immunity To Microbreaks | 2 ms |
| Input Voltage | 24V DC |
|---|---|
| Ip Rating | IP2X |
| Maximum Operating Temperature | 122°F |
| Min. Switching Amps | 5 mA |
| Min. Switching Voltage | 17V |
| Minimum Operating Temperature | -13°F |
| Mounting | Din Rail, Panel |
| No. Of Terminals | 10 |
| Non Overlap Distance | 0.5 mm |
| Number Of Pins | 10 |
| Number Of Pins - Relay | 10 |
| Overall Height | 2 7/25" |
| Overall Height - Relay | 2 7/25" |
| Power Consumption | 3 W |
| Power Consumption - Relay | 3 VA |
| Relay Frame Size | Standard |
| Relay Mounting Style | Din-Rail, Surface |
| Relay Style | IEC |
| Resistive Contact Amp Rating | 10A |
| Response Time | 10 ms (Coil De-Energisation And No Opening), 15 ms (Coil De-Energisation And Nc Closing), 25 ms to 35 ms (Coil Energisation And Nc Opening), 30 ms to 40 ms (Coil Energisation And No Closing) |
| Series | Tesys K Control Relays |
| Standards | CCC, CSA CERTIFIED, EAC, IEC, REACH, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 5.79 |
|---|---|
| Length (cm) | 5.69 |
| Width (cm) | 4.5 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)