-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Light Lens |
|---|---|
| Cap/operator Or Lens Colour | Green |
| Color | Green |
| Compatible Lamp Bulb Type | Incandescent, Led, Neon |
| Compatible With Series | 9001K, 9001Sk |
| Ip Rating | IP66 |
| Lens Color | Green |
| Lens Material | Plastic |
| Lens Type | Dome |
| Manufacturer Warranty Length | 18 Months |
|---|---|
| Material | Plastic |
| Mounting Diameter | 30 mm |
| Nema Enclosure Rating | NEMA 4, NEMA 4X |
| Nema Rating | NEMA 4, NEMA 4X |
| Panel Mounting Hole Diameter | 30 mm |
| Shape | Standard |
| Standards | REACH, ROHS, WEEE |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)