-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Lever Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 2 |
| Ansi Lockset Function | Storeroom |
| Backset | 2 3/8" |
| Bolt Type | Dead Latch |
| Core Type | Fixed |
| Cylinder Core Type | Conventional Core Cylinder |
| Door Thickness - Maximum | 1 7/8" |
| Door Thickness - Minimum | 1 3/8" |
| Electrical/mechanical | Mechanical |
| Features | Adjustable Backset |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| For Use With | Hollow Metal, Wood Doors |
| Function | Storeroom |
| General Lockset Function | Storeroom Lever Locksets |
| Hand Orientation | Non Handed |
| Handle Material | Zinc |
| Handle Type | Lever |
| Includes | Hardware |
| Key Material | Brass |
| Key Type | Keyed Different |
| Keying | Keyed Different |
| Keyway Type | Schlage SC4 |
| Knob/handle Material | Zinc |
|---|---|
| Ligature Resistance | Not Ligature Resistant |
| Ligature Resistant | No |
| Location Type | Commercial |
| Lock Assembly Type | Cylindrical |
| Lockset Function Ansi Code | F86 |
| Lockset Handle Type | Lever |
| Lockset Performance Strength | Heavy Duty |
| Lockset Style | S80PD Saturn |
| Lockset Type | Mechanical |
| Mortise / Cylindrical | Cylindrical |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Keyway |
| Performance Duty Rating | 2 |
| Pins | 6 |
| Required Door Thickness | 1 3/8" to 2" |
| Strike Dim. | 1 1/8" x 2 3/4" |
| Strike Plate Height | 2 3/4" |
| Strike Plate Lip Length | 1 1/8" |
| Strike Plate Width | 1 1/8" |
| Strike Type | T Strike |
| Ul Fire Rating | UL10C |
| Visual Indicator Message | No Message |
| Standards | ANSI/BHMA A156.2-2017, BAA, ICC A117.1, UL LISTED |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 20.32 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)