-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Mortise Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Closet, Storeroom |
| Backset | 2 3/4" |
| Bolt Type | Latch Bolt |
| Case Material | Brass, Steel, Zinc |
| Case Size | 5 31/32" x 27/32" x 4 3/32" |
| Cylinder Core Type | Conventional Core Cylinder |
| Door Thickness - Maximum | 1 3/4" |
| Door Thickness - Minimum | 1 3/4" |
| Features | Integrates With All Sargent Key Systems (Degree, Signature, KESO, And XC) |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Storeroom |
| General Lockset Function | Storeroom Lever Locksets |
| Hand Orientation | Non Handed |
| Includes Core | Yes |
| Inside Locking Access | Not Lockable |
| Key Material | Nickel Silver |
| Key Type | Keyed Different |
| Keying | Keyed Different |
| Keyway Type | Sargent LA |
| Ligature Resistance | Not Ligature Resistant |
|---|---|
| Location Type | Institutional |
| Lock Assembly Type | Mortise |
| Lockset Function Ansi Code | F07 |
| Lockset Handle Type | Lever |
| Lockset Style | Single Cylinder Without Deadbolt |
| Lockset Type | Mechanical |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Keyway |
| Performance Duty Rating | 1 |
| Pins | 6 |
| Properties | Vandal Resistant |
| Required Door Thickness | 1 3/4" |
| Strike Plate Height | 4 7/8" |
| Strike Plate Lip Length | 1 1/4" |
| Strike Type | Curved Lip |
| Style | Right Angle |
| Trim Plate Shape | Round |
| Trim Style | Rose |
| Ul Fire Rating | UL10C |
| Visual Indicator Message | No Message |
| Standards | ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, FLORIDA BUILDING CODE APPROVED FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL AND CUL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.88 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)