-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Fork |
|---|---|
| Autoclavable | No |
| Fda Compliant | Yes |
| Handle Length | 35 1/2" |
| Handle Material | Stainless Steel |
| Handle Style | D Handle |
| Handle Type | D Handle |
| Length Of Tines | 8 1/2" |
| Material | Stainless Steel |
| Metal Detectable | No |
|---|---|
| Nsf Certified | Yes |
| Number Of Tines | 4 |
| Product Type | Standard Fork |
| Spacing | 2 3/4" |
| Tine Length | 12" |
| Tine Material | Stainless Steel |
| Tine Spacing | 2 1/2" |
| Tine Width | 8 1/2" |
| Height (cm) | 29.84 |
|---|---|
| Length (cm) | 115.57 |
| Width (cm) | 22.86 |
| HS Code | 8215913000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)